Paragon 1116810 Classic Pop Popcorn Machine 16 oz Red/White 120V 2790W
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 1116810 Classic Pop Popcorn Machine 16 ounce Red/White 120V 2900W
Pops 295 one-ounce servings per hour. A high-volume machine ideal for larger venues including: convention centers, arenas and amusement parks.
Styled just like the poppers at the local movie house, the Classic Pop line has a bright cabinet and classic graphics that fit almost any décor. Each full-featured machine pops delicious, theater-quality popcorn in 3-5 minutes, is easy to use and easy to maintain.
The Classic Pop 16oz popcorn machine uses NEMA Style 5-30R receptacle to operate.
This machine is ideal to use in schools or any environment that needs lots of popcorn. This popper will produce 295 servings per hour. This full-feature popcorn machine uses a gas spring assisted kettle for easy unloading, four-switch operation, kettle ready lights and a Hard-coat anodized aluminum kettle for superior performance and ease of cleaning. The heated warming deck will keep popcorn warm and fresh for long periods of time. One serving will produce enough popped popcorn to fill approximately sixteen 1-oz bags. Three-Year Manufacturer's Warranty.
Pops 295 one-ounce servings per hour. A high-volume machine ideal for larger venues including: convention centers, arenas and amusement parks.
Styled just like the poppers at the local movie house, the Classic Pop line has a bright cabinet and classic graphics that fit almost any décor. Each full-featured machine pops delicious, theater-quality popcorn in 3-5 minutes, is easy to use and easy to maintain.
The Classic Pop 16oz popcorn machine uses NEMA Style 5-30R receptacle to operate.
This machine is ideal to use in schools or any environment that needs lots of popcorn. This popper will produce 295 servings per hour. This full-feature popcorn machine uses a gas spring assisted kettle for easy unloading, four-switch operation, kettle ready lights and a Hard-coat anodized aluminum kettle for superior performance and ease of cleaning. The heated warming deck will keep popcorn warm and fresh for long periods of time. One serving will produce enough popped popcorn to fill approximately sixteen 1-oz bags. Three-Year Manufacturer's Warranty.
PRICE
$1,499.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/4 in |
| Depth | 19-1/4 in |
| Height | 36-1/2 in |
Product Details
| Color | Red |
| Amperage | 30 A |
| Drawers | Old Maid Drawer For Un-Popped Kernels |
| Wattage | 2790 W |
| Voltage | 120 V |
| Material | Stainless Steel, Hard-Coated Anodized Aluminum Kettle |
| Production | 295 one-ounce servings/ hour |
| Description | Classic Pop Popcorn Machine |
| Manufacturers Part Number | 1116810 |
| Panels | Tempered Glass |
| Kettle Capacity | 16 oz |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF, CE |