Paragon 3070710 Professional Series Popcorn Machine Cart 6oz, 8oz Black
Write a Review
|
Questions & Answers (0)
Product Description
Carts provide easier access, better merchandising and great mobility. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation. Medium carts fit the 6 & 8 oz popcorn machines.
The matching carts and stands feature a special textured black powder-coat finish that contrasts and compliments the machine perfectly. Limiting cart/stand labeling to a simple stainless steel signature style plate carries the classic design throughout the entire unit. This design results in a classic, elegant look that will enhance the most up-scale room, while maintaining the same high-end commercial quality in home use or commercial concession environments. 16" wheels.
The matching carts and stands feature a special textured black powder-coat finish that contrasts and compliments the machine perfectly. Limiting cart/stand labeling to a simple stainless steel signature style plate carries the classic design throughout the entire unit. This design results in a classic, elegant look that will enhance the most up-scale room, while maintaining the same high-end commercial quality in home use or commercial concession environments. 16" wheels.
PRICE
$575.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 22 in |
| Height | 33 in |
Product Details
| Material | Steel, Powdered-Coated Finish |
| Description | Professional Series Popcorn Machine Cart |
| Color | Black |
| Manufacturers Part Number | 3070710 |
| For Use With | 6 and 8oz Popcorn Machines |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |