Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3792248

MPN #: CL710

Klein Tools® AC/DC Auto-Ranging TRMS Clamp Meter, 600A

Product Description
Klein Tools® CL710 Clamp Meter delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, and capacitance, all with True RMS precision. It features diode testing and a Low Impedance (LoZ) mode to eliminate ghost voltages. The clamp features NCV detection with escalating audio-visual alerts the closer to the voltage source. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications.

Features:
  • Illuminated dial ensures clear visibility and easy reading, even in low-light environments
  • Durable Clamp Meter is rated IP40 for ingress protection and withstands drops up to 6.6 feet (2 m)
  • Includes right-angle input test leads, thermocouple, storage pouch, instruction manual, and 3 x AAA batteries
  • Ergonomic design and overmold provide a comfortable grip, with easy dial adjustment using the thumb


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAAA
Temperature Range32 to 122 °F
TypePro Clamp Meter
MaterialABS/Electronics
DC Voltage1000V
Manufacturers Part NumberCL710
AC Voltage1000V
BrandKlein Tools