Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB3169850

MPN #: JT9-660012

JET® CK-12 Clamping Kit w/ Tray For 5/8" T-Slot, Pack of 52

Product Description

The JET® CK-12, 58-pc Clamping Kit with Tray for 5/8" T-slots with 1/2" – 13 T.P.I. studs. Ideal accessory for your lathe. This authentic JET® replacement part is designed specifically for your tool and guaranteed to perform to OEM specs.

Features:
  • 8-pc Clamping Kit with Tray for 5/8" T-slot
  • Storage tray can be wall-mounted or machine-mounted
  • Three complete sets to choose from
  • Twenty four studs, four each
  • Includes 6 T-slot nuts, 6 flange nuts, 4 coupling nuts, 6 step blocks, 6 step clamps, 24 studs (4 ea: 3, 4, 5, 6, 7 and 8 in lengths)


PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/16
Slot Width2024-05-08 00:00:00 in
Stud Size3 - 8

Product Details

TypeClamping Kit w/ Tray
Number of Pieces52
Manufacturers Part NumberJT9-660012
BrandJET