- The CL-65 MagniFlex™ from Carson Optical is a lighted, fully-adjustable, flexible arm Hands Free Magnifier that attaches to your table-top for convenient Hands Free use.
- Its large 2x power lens gives you a sharp, distortion-free view, and 3.5x power spot lens allows you to see even the finest details with ease.
- Three super bright LED lights allow for use in low-light conditions.
- This Magnifier operates on 3 AAA batteries (not included) or supplied 4.5v DC adapter.
Carson® CL-65 2x/3.5x MagniFlex Magnifier - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.90 Sold in packages of 2 / $44.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Color | Black |
| Lens Size | 24 |
| Batteries Included | Yes |
| Magnification | 2x with 3.5x Spot Lens |
| Number of Batteries | 3 |
| Includes | AC/DC Power Adapter |
| Description | CL-65 2x/3.5x MagniFlex Magnifier |
| Manufacturers Part Number | CL-65 |
| Brand | Carson Optical |
Warranty
| Warranty | Lifetime Limited |