Features
- Walk-Behind Automatic Scrubber - 28 inch (71 cm) cylindrical
- Chemical mixing system
- 242 Ah wet batteries, four each
- Onboard battery charger 115 VAC / 24 VDC, 25 A
- Poly brush 28 inch (71 cm), two each
Weights & Dimensions
| Length | 59-1/2 in |
| Width | 31 in |
| Height | 44 in |
| Weight | 772 lbs |
| Cleaning Width | 28 in |
| Squeegee Width | 30 in |
Product Details
| Pressure Power | 80 |
| Solution Tank Capacity | 23 gal |
| Cleaning Capacity | 12,990 ft²/hr |
| Power Source | Battery |
| Material | Plastic |
| Manufacturers Part Number | 05425A |
| Recovery Tank Capacity | 23 gal |
| Speed | 2.95 mph |
| Brand | Clarke |
| Battery Type | 242 Ah Wet |
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Stages | 3 |
| Vacuum Motor | 0.75 HP |
| Color | Blue |
| Drive System | Brush Assist |
| Number of Batteries | 4 |
| Voltage | 24 V |
| Batteries | 242 Ah Wet (4) |
| Decibels | 71 |
Warranty
| Warranty | 3 year parts/2 year labor/180 days travel |