Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2028723

MPN #: 05415A

Clarke® FOCUS® II Disc Walk-Behind Battery Floor Scrubber, 34" Cleaning Path-05415A

|
Questions & Answers (0)
PRICE
$15,087.00
Usually ships in 5 to 8 days
Available in disc, cylindrical and BOOST, the Focus II Mid-size models have many advanced features such as larger tanks, Ah wet batteries choices, optional chemical mixing systems, onboard chargers, one-touch scrubbing, and easy-to-adjust squeegees.

Features
  • Walk-Behind Automatic Scrubber - 34 inch (86 cm) disc
  • Chemical mixing system
  • 242 Ah wet batteries, four each
  • Onboard battery charger 115 VAC / 24 VDC, 25 A
  • Pad holder, two each
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.