Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atrix

Model # :WBB3079545

MPN #: ATIHCTV5

High Capacity Electronic Vacuum, 5 Gallon Cap.

Product Description
The Atrix High Capacity H12 Ultrafine vacuum system ATIHCTV5 is perfect for fine particulate in ESD sensitive environments, including; benchwork, manufacturing, R&D lab, large volume printers, remanufacturing toner cartridges, copier/printer refurbishing, electronics repair/refurbishing. The five-gallon filter consist of 134 cellulose pleats and is 88% efficient at .3 microns. The five-gallon filter canister is resealable and disposable. This filter can capture large volumes of toner and debris. It comes complete with a powerful Ametek® Advantek II, 1,000-hour motor, ESD safe utensils, 10' ESD safe stretch hose and freewheeling detachable roller base.

What's in the box:
  • ATIHCTV5 – High Capacity ESD Safe Vac by Atrix
  • 31651 – 120V Detachable Power Cord
  • 31652 – Crevice Tool Brush
  • 31654 – ESD Safe Crevice Tool
  • 31657 – ESD Safe Flexible Gooseneck Tool
  • 31671- ESD Safe 10' Stretch Hose
  • 421-000-002 – Fine Filtration Bucket Filter
  • 421-000-105 – Roller Base


PRICE
$1,029.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Height19 in
Weight14.6 lbs
Water Lift66.1 in
Cord Length10'
Hose Length10

Product Details

TypeESD Vacuum
CFM86 CFM
ColorBlack
SeriesHigh Capacity
Capacity5 gal
Wattage628 W
Voltage120 V
FiltrationUltrafine 88% Efficient at .3 Micron
Power Cord10'
Watts450 W
Manufacturers Part NumberATIHCTV5
Decibels73
BrandAtrix

Warranty

Warranty1 Year yr