Features:
- Super-Junior® clamps are forged steel with heat treated frames to provide a much stronger clamp than pressed steel or malleable clamps
- Steel screws are zinc plated for longer life
This product will be restocked soon
Weights & Dimensions
| Length | 3.3 in |
| Width | 2.3 in |
| Height | 0.3 in |
| Throat Depth | 1-1/4 in |
| Min Opening Size | 0" |
| Size | 0 - 1-1/4 in |
| Net Weight | 0.24 |
| Max Opening Capacity | 0 - 1 1/4 " in |
| Max Opening Size | 1-1/4" |
Product Details
| Type | Super-Junior® |
| Description | C-Clamp |
| Package Quantity | 12 |
| Manufacturers Part Number | WL9-21303 |
| Nominal Clamp Pressure | 800 |
| Brand | Wilton |
Compliance & Certifications
| Certifications | CSA Certified |