Features:
- Black Oxide Coating
- Oscillating Head
- Sliding Cross Pin Handle
- Deep Reach Pattern: provided maximum depth for applications requiring increased throat capacity
- Ductile Iron Frames: Rugged frames designed for maximum clamping pressure
Weights & Dimensions
| Length | 8.6 in |
| Width | 7 in |
| Height | 1.6 in |
| Throat Depth | 6-1/4 in |
| Min Opening Size | 0" |
| Size | 0 - 2-1/2 in |
| Spindle Diameter | 7/16 in |
| Net Weight | 2.3 |
| Max Opening Capacity | 2 1/2 " in |
| Max Opening Size | 2-1/2" |
Product Details
| Type | Deep Reach |
| Description | C-Clamp |
| Package Quantity | 6 |
| Manufacturers Part Number | WL9-42460 |
| Nominal Clamp Pressure | 1,600 |
| Brand | Wilton |
Compliance & Certifications
| Certifications | CSA Certified |