- Base and fixed catch: St. 60 steel
- Forged
- Chemically blackened Clamping lever: C 40
- Forged steel Black powder coat paint finish Latch bolt and bearing bolt: St. 37 steel
- Zinc plated
- Blue passivated finish All mobile sections lubricated With special grease Type T2 - With mounting holes
- With pulling latch
- With latch bracket Type T - With mounting holes
- Without pulling latch
- With latch bracket Type T2S - For welding
- With pulling latch
- With latch bracket Type TS - For welding
- Without pulling latch
J.W. Winco, GN852 Latch-Type Toggle Clamp, 852-4000-T2S, Welding W/ Pull Latch, Forged Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension l1~ | 272, (10.71) |
| M4 | 12.5, (.49) |
| M5 | 35, (1.38) |
| M2 | 14, (.55) |
| M3 | 57, (2.24) |
| H1 | 65, (2.56) |
| M1 | 57, (2.24) |
Product Details
| Type | W/ Pull Latch |
| Series | GN 852 |
| Style | Latch |
| Material | Forged Steel |
| Description | Toggle Clamp |
| Manufacturers Part Number | 852-4000-T2S |
| Base Type | Welding |
| Max Holding Capacity | 28000 N |
| Brand | J.W. Winco |