Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503359

MPN #: WL9-14271

Wilton Model 408-P 0-8-1/4" Opening 5" Throat Depth Copper Plated Spindle Drop Forged C-Clamp

Product Description
Wilton® Spark-Duty™ 400 Series C-Clamps are ideal for steel fabrication and industrial welding. Each boasts drop forged construction, an ACME rolled Copper Plated Spindle to resist welding spatter, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.

Features:

  • Industry's top choice for maintenance, production and repair operations
  • Drop forged, regular duty with extra deep throat
  • Innovative frame geometry for maximum strength
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$109.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15.5 in
Width8.1 in
Height1.8 in
Throat Depth5 in
Min Opening Size0"
Size0 - 8-1/4 in
Spindle Diameter¾ in
Net Weight7.75
Max Opening Capacity0 - 8 1/4 " in
Max Opening Size8-1/4"

Product Details

TypeDrop Forged
Spindle Assembly Number1700210
DescriptionC-Clamp
Manufacturers Part NumberWL9-14271
Nominal Clamp Pressure6,900
BrandWilton
TrademarkPerma-Pads®

Compliance & Certifications

CertificationsCSA Certified