Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503331

MPN #: WL9-14536

Wilton WL9-14536 Model 2-FC 0-2-3/8" Opening 1-3/4" Throat Depth "O" Series Bridge C-Clamp

Product Description
Wilton® Brute Force™ Bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating, and clamping pressure ranging up to 40,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.

Features:

  • The full closing, extra heavy duty models are designed to stand up to the demands of heavy industrial applications like those encountered in ship building
  • Hot upset square head on spindle withstands higher torque
  • Square-head spindle has large diameter rolled thread and hardened point which provides smoother operation and added strength
  • Black oxide coated spindle resists corrosion
  • Clamping pressure ranging up to 40,000 lbs.
PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.5 in
Width4.5 in
Height1.9 in
Throat Depth1-7/8 in
Min Opening Size0"
Size0 - 2-3/8 in
Spindle Diameter¾ in
Net Weight4.4
Dimensions1.9x4.5x7.5 in
Max Opening Capacity0 - 2 3/8 " in
Max Opening Size2-3/8"

Product Details

TypeBridge
Spindle Assembly Number7142
DescriptionC-Clamp
Manufacturers Part NumberWL9-14536
Nominal Clamp Pressure12,500
BrandWilton

Compliance & Certifications

CertificationsCSA Certified