Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503701

MPN #: WL9-14714

Wilton WL9-14714 Model 802 0-2" Opening 1-13/16" Throat Depth 800 Series Drop Forged C-Clamp - Pkg Qty 6

Product Description
Wilton 800 Series C-clamps are a smart value alternative for clamping applications that don't require as much throat depth or clamping pressure as a 400 series clamp. Each is drop forged and features replaceable Perma-Pads and spindles.

Features:

  • Drop-forged, regular-duty with standard-throat depth
  • A value alternative for clamping, not requiring as much throat depth or clamping pressure as a 400 series clamp
  • Equipped with Wilton Perma-Pads® and a precision-cut, single-lead acme thread
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$179.70  Sold in packages of 6 / $29.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.2 in
Width3 in
Height0.6 in
Throat Depth1-13/16 in
Min Opening Size0"
Size0 - 2 in
Spindle Diameter9/16 in
Net Weight1.35
Max Opening Capacity0 - 2 " in
Max Opening Size2"

Product Details

TypeDrop Forged
Spindle Assembly Number1701080
DescriptionC-Clamp
Package Quantity6
Manufacturers Part NumberWL9-14714
Nominal Clamp Pressure2,700
BrandWilton

Compliance & Certifications

CertificationsCSA Certified