Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503672

MPN #: WL9-14242

Wilton WL9-14242 Model 404 0-4-1/4" Opening 3-1/4" Throat Depth Drop Forged C-Clamp

Product Description
Wilton Classic 400 Series C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each C-Clamp is drop forged and features an ACME rolled spindle with Black Oxide Coating, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.

Features:

  • Industry's top choice for maintenance, production and repair operations
  • Drop-forged steel frame, regular-duty with extra deep-throat
  • Black oxide coated spindles and Perma-pad® resist corrosion, and are replaceable
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$59.95

Min. purchase quantity is 6
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.4 in
Width5.5 in
Height1.5 in
Throat Depth3-1/4 in
Min Opening Size0"
Size0 - 4-1/4 in
Net Weight3.6
Max Opening Capacity0 - 4 1/4 " in
Max Opening Size4-1/4"

Product Details

TypeDrop Forged
Spindle Assembly Number1700150
DescriptionC-Clamp
Manufacturers Part NumberWL9-14242
Nominal Clamp Pressure6,200
BrandWilton
TrademarkPerma-Pad®

Compliance & Certifications

CertificationsCSA Certified