Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503857

MPN #: WL9-20479

Wilton 24079 Model H402CS 0-2" Opening 2" Throat Depth Spark-Duty Drop Forged Hi-Vis C-Clamp

Product Description
Wilton® Spark-Duty™ 400 Series Hi-Vis C-Clamps are ideal for steel fabrication and industrial welding. Each boast a drop forged construction, an ACME rolled, copper plated spindle and conform to OSHA safety color standards for physical hazards regulation# 1910.144. Each has an oscillating head with a high quality steel pad built to last and provides firm gripping action on angular surfaces.

Features:

  • Drop forged, regular duty with extra deep throat
  • Copper plated spindle and Perma-pad® for resistance to welding spatter and corrosion, and are replaceable, and are replaceable
  • Exceptional value high-visibility welding clamps
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$32.95

Min. purchase quantity is 14
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.3 in
Width5.3 in
Height3 in
Throat Depth2 in
Min Opening Size0"
Size0 - 2 in
Spindle Diameter½ in
Net Weight1.7
Max Opening Capacity0 - 2 " in
Max Opening Size2"

Product Details

TypeDrop Forged Hi-Vis
DescriptionC-Clamp
Manufacturers Part NumberWL9-20479
Nominal Clamp Pressure3,500
BrandWilton

Compliance & Certifications

CertificationsCSA Certified