Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503357

MPN #: WL9-14257

Wilton WL9-14257 Model 406-P 0-6-1/16" Opening 4-1/8" Throat Depth 400-P Series Spark Duty C-Clamp

Product Description
Wilton® Spark-Duty™ 400 Series C-Clamps are ideal for steel fabrication and industrial welding. Each boasts drop forged construction, an ACME rolled Copper Plated Spindle to resist welding spatter, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.

Features:

  • Industry's top choice for maintenance, production and repair operations
  • Drop forged, regular duty with extra deep throat
  • Innovative frame geometry for maximum strength
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$95.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.6 in
Width6.9 in
Height1.4 in
Throat Depth4-1/8 in
Min Opening Size0"
Size0 - 6-1/16 in
Spindle Diameter¾ in
Net Weight5.15
Max Opening Capacity0 - 6 1/16 " in
Max Opening Size6-1/16"

Product Details

TypeDrop Forged
Spindle Assembly Number1700180
DescriptionC-Clamp
Manufacturers Part NumberWL9-14257
Nominal Clamp Pressure6,600
BrandWilton
TrademarkPerma-pads®

Compliance & Certifications

CertificationsCSA Certified