Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778761

MPN #: B777-RED

Bostitch® Office Epic Desktop Stapler with Built-in Remover, 25 Sheet Capacity, Red

Product Description
The classic red stapler has been made better, stronger, and easier by Bostitch® Office! Part of our Epic™ line, this product features an all-metal die-cast construction, ensuring long-lasting durability and jam-free performance. Use this red stapler to tackle jobs of up to 25 sheets of paper at once or open it to a full 180 degrees for tacking and bulletin board use. To ensure you're never left without staples, integrated into the base is a Staple Store™ compartment that holds two strips of staples, always keeping extra staples close at hand. Should you need to remove a staple from a document, simply flip out the unit's built-in staple remover wand for quick and convenient removal. Other handy features include no-slip grips on the top and bottom of the stapler. Upgrade to a Bostitch® Epic™ stapler today.

Features:
  • Soft rubber grip and base for comfortable stapling
  • Stands vertically or horizontally for ultimate convenience
  • Non-skid base for stability and desktop protection


PRICE
$19.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strip SizeFull

Product Details

Supply TypeBasic Supplies
StyleStaplers
TypeDesktop Stapler
Staple Capacity210
MaterialMetal/Rubber
Stapler TypeDesktop
Package Quantity1
ColorRed
Manufacturers Part NumberB777-RED
Sheet Capacity25
BrandBostitch