Bostitch® Office Dynamo Stand-Up Stapler with Pencil Sharpener, 20 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Dynamo provides duo functionality as an all-in-one stapler and pencil sharpener! Simply staple up to 20 sheets or turn the stapler around to sharpen pencils. Its curved ergonomic shape and soft rubber grip offer an enhanced handheld fit and superior stapling comfort, while its versatile form can stand upright or lay flat to complement any desk. The built-in remover allows you to readily removes staples without the need to search through your desk drawers for a remover. So you are never caught by surprise, the staple reload window alerts you when staples need to refilled and cleverly hidden in the base is an integrated Staple Store compartment that holds two strips of staples making extra staples handily close at all times. For added convenience, the Dynamo can be effortlessly opened 180 degrees for tacking or craft use. This all-in-one stapler and pencil sharpener is especially great for the multi-tasker. Non-skid base for stability and desktop protection.
PRICE
$14.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Material | Plastic/Metal/Rubber |
| Stapler Type | Stand-Up |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | B696-BLK |
| Sheet Capacity | 20 |
| Brand | Bostitch |