Paragon 1112810 Classic Pop Popcorn Machine 14 oz Red 120V 1900W
|
Questions & Answers (0)
Product Description
Paragon 1112810 Classic Pop Popcorn Machine 14 ounce Red 120V 1900W
Paragon's American-made Classic Pop popcorn machines are unparalleled in quality and workmanship and are comparable to commercial popcorn machines you find at the movie theaters. If you are looking for the highest quality popcorn machine in the market, you will find it in the Classic Pop.
Since the Classic Pop 14 oz popcorn machine popper will operate on a 15 amp circuit, it is ideal to use in schools or any environment that needs a mobile popcorn machine because it doesn't require a dedicated circuit. Plugs into a standard 3-prong outlet. Popcorn Machines actual dimensions: 24Wx20Dx36H.
Paragon's American-made Classic Pop popcorn machines are unparalleled in quality and workmanship and are comparable to commercial popcorn machines you find at the movie theaters. If you are looking for the highest quality popcorn machine in the market, you will find it in the Classic Pop.
Since the Classic Pop 14 oz popcorn machine popper will operate on a 15 amp circuit, it is ideal to use in schools or any environment that needs a mobile popcorn machine because it doesn't require a dedicated circuit. Plugs into a standard 3-prong outlet. Popcorn Machines actual dimensions: 24Wx20Dx36H.
PRICE
$1,749.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 23 in |
| Height | 40 in |
Product Details
| Color | Red |
| Amperage | 15 A |
| Drawers | Old Maid Drawer For Un-Popped Kernels |
| Wattage | 1900 W |
| Voltage | 120 V |
| Material | Stainless Steel, Hard-Coated Anodized Aluminum Kettle |
| Production | 240 one-ounce servings/ hour |
| Description | Classic Pop Popcorn Machine |
| Manufacturers Part Number | 1112810 |
| Panels | Tempered Glass |
| Kettle Capacity | 14 oz |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF, CE |