Paragon 1030 Popcorn Bags 1.5 oz 1000/Case
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 1030 1.5 Oz Paper Bags
Economy priced paper bags. 1,000 bags per case. *bag designs may vary*
Economy priced paper bags. 1,000 bags per case. *bag designs may vary*
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2-1/2 in |
| Height | 8 in |
Product Details
| Capacity | 1-1/2 oz |
| Package Quantity | 1000/Case |
| Description | Popcorn Bags |
| Manufacturers Part Number | 1030 |
| Brand | Paragon |