Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB3183667

MPN #: 16560

Georgia-Pacific Professional Angel Soft ps Bathroom Tissue, 2-Ply, White, 400 Sheets/Roll, 60/Case

Product Description
Quality embossed bathroom tissue provides the softness of an "at-home" tissue. Pampers your guests and employees with a touch of luxury. Septic Safe.

PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/16
Width4-1/2 in

Product Details

Style2 Ply
Number of Sheets400 Sheets/Roll
Package Quantity60
DescriptionUltra Premium Bathroom Tissue
Manufacturers Part Number16560
BrandGeorgia-Pacific