Misty Halt Liquid Drain Opener, Quart Bottle, 12 Bottles - 1003698
Write a Review
|
Questions & Answers (0)
Product Description
Misty Halt Liquid Drain Opener, 32 oz. Bottle, 12 Bottles - 1003698
Powerful, nonfuming, highly concentrated alkaline-based formula. Clears clogged drains of organic matter, hair, paper, grease and oils. As a drain maintainer, it keeps drain lines clear and free-flowing to reduce offensive odors. Application: Drain Openers; Plumbing; Applicable Material: Metal; Chemical Compound: Alkaline.
Powerful, nonfuming, highly concentrated alkaline-based formula. Clears clogged drains of organic matter, hair, paper, grease and oils. As a drain maintainer, it keeps drain lines clear and free-flowing to reduce offensive odors. Application: Drain Openers; Plumbing; Applicable Material: Metal; Chemical Compound: Alkaline.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Alkaline |
| Scent | Unscented |
| Size Type | Quart Bottle |
| Package Quantity | 12 Bottles |
| Chemical Compound | Potassium Hydroxide |
| Description | Halt Liquid Drain Opener |
| Manufacturers Part Number | 1003698 |
| For Use With | General Purpose, Bathroom, Kitchen, Manufacturing Floor |
| Brand | Misty |