Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641620

Global Industrial™ Liquid Drain Opener, 1 Gallon Bottle, 4/Case

Product Description
✓ Odorless solution and ideal for cold or stagnant water
✓ Works in clogged drains, goes through standing water
✓ Bleach-free and acid-free

The Global Industrial™ Liquid Drain Opener is a liquid non-acid alkaline drain opener that can help to dissolve and remove obstructions in clogged or slow-running drains. It can be used to remove grease, hair, food, paper, and other organic materials. The highly concentrated solution goes right through the water and directly to the source of the clogged or slow-running drain. Non-fuming, non-acid or bleach odors, safer to use on plumbing. Regular use prevents plumbing problems and water damage caused by backed-up drains. Liquid formulation is easier to use, works faster, and goes directly to the source of the problem – even in cold or stagnant water. Use in drains, grease traps, and sump pits.

  • Package Quantity of 4 bottles
  • PRICE
    $129.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight40 lbs
    Size1 gal

    Product Details

    TypeAlkaline
    Flash PointNone
    Specific Gravity1.35
    pH>13.5
    ColorClear/Colorless
    VOC Content0.00%
    ScentNone
    Size TypeGallon Bottle
    Helps RemoveClogs From Drains
    Package Quantity4 Bottles
    Chemical CompoundSodium Hydroxide
    Viscosity @ 25°C<25 cps °C
    Water SolubilityComplete
    Dilution RatioRTU
    BrandGlobal Industrial