Features:
- Sturdy LDPE material resists rips and tears
- Meet FDA requirements for use in food applications
- Use for hanging documents or parts for easy accessibility
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Polyethylene Pull-Tite Drawstring Bag |
| Color | Clear |
| Manufacturers Part Number | DS20912 |
| Closure | Drawstring |
| Brand | LK |
| Recyclable | Yes |