Pull Tite Drawstring Bags, 8"W x 12"L, 2 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The polyethylene pull tite bag features a double pull drawstring that opens easily and provides a secure closure for a convenient means of hanging the bag. These bags are available in both clear and clear with a white write on block for easy product labeling and identification. They are an excellent economical substitute for cloth drawstring bags. The bags can be used for parts, work orders, manuals, samples, personal belongings, hotel guest courtesy bag, retail packaging, craft stores and more. They meet FDA requirements for use in food applications.
PRICE
$359.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Polyethylene Pull-Tite Drawstring Bag |
| Color | Clear |
| Manufacturers Part Number | DS20812 |
| Closure | Drawstring |
| Brand | LK |
| Recyclable | Yes |