Lincoln Lubrication Clear Grease Tube for all Grease Guns (except model 1134) - 1100CLR
Write a Review
|
Questions & Answers (0)
Product Description
New Clear Grease tube for positive grease identification. Replacement grease tube for all Lincoln grease guns execpt #1134.
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/4 in |
| Width | 6-3/4 in |
| Height | 3-1/6 in |
| Weight | 0.8 lbs |
Product Details
| Material | Plastic |
| Color | Clear |
| Manufacturers Part Number | 1100CLR |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |