Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kimberly-Clark

Model # :WBB259793

MPN #: 91556

Kleenex Hand Cleanser Refill Floral, 1000mL 6/Case - KIM91556

Product Description
Scott® provides reliable balance of efficiency, performance and value. Scott® Gentle Lotion Skin Cleanser creates a rich, creamy lather your washroom guests will love. This pink soap is easy to rinse clean and has a pH balanced formula that's gentle on skin. The simple-to-load cassette of bulk hand soap is designed to fit in a manual Kimberly-Clark Professional™ Cassette Skin Care Dispenser, so that your employees and guests can dispense it easily. It features a pleasant, light floral scent. When you're looking for an efficient, pleasant hand washing solution, trust Scott® Gentle Lotion Hand Soap.

  • 6 Scott® Gentle Lotion Skin Cleanser 1.0 L Manual Hand Soap Refills/Case; Pink, Floral Scent;
  • This commercial hand soap is pH balanced and dermatologist tested
  • Pink formula with pleasant flora scented premium hand soap
  • The soap comes in a high capacity container for less refilling and maintenance time; Easy-to-load cassette clicks right into place and is compatible with the Kimberly-Clark Professional™ Cassette Skin Care Dispenser
  • The bottle is recyclable after the pump is removed

PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleGeneral Purpose
TypeLotion
Capacity1000 ml
ScentFloral
Package Quantity6
DescriptionGENERAL Gentle Lotion Skin Cleanser
ColorPink
Manufacturers Part Number91556
For Use WithB259795; B259796
BrandKimberly-Clark