Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2348897

MPN #: MS2-1564-6PH

Little Giant® Heavy Duty Steel Mobile Storage Bins MS2-1564, 6 Openings 64"L x 20"W x 45-1/2"H

Product Description
Heavy-duty, all-welded 14 gauge steel construction with powder coated finish for rugged durability. Built with an open hopper front. Heavy 6" x 2" swivel and rigid casters with hard tread phenolic wheels for ease of movement. Mobile units allow you to bring the parts to the workspace or reposition with changing requirements. Overall Dimensions: 64" wide x 45-1/2" high x 20" deep. 800 lbs. capacity per tier. 2400 lbs. overall capacity.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$2,439.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width20 in
Depth20 in
Height45-1/2 in
Weight Capacity2400 lbs
Weight332 lbs
Wheel Diameter6"
Gauge14

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
Bin Quantity (Bin Size)6(32"W x 15"D x 12-1/2"H)
ColorGray
StyleMobile
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberMS2-1564-6PH
BrandLittle Giant

Warranty

Warranty1 yr