Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2399021

MPN #: IP-7236-L

StrongHold® Clearview Polycarbonate Industrial Work Station Partition, 72"Wx72"H, 36" Clearance

|
Questions & Answers (0)
PRICE
$795.00
Usually ships in 15 to 18 days
StrongHold® Industrial Work Station Partition Dividers are an ideal choice for keeping your team separated and protected in crowded areas. These divders feature a 3/16" thick clear polycarbonate panel. Perfect for leaving an open feeling without obstructing lighting or worker's field of view. Mount to the floor, wall, or ceiling using the mounting plates or as free-standing. Multiple dividers can be bolted together to adapt to larger areas. Clearance from floor to bottom of panel is 36".

Features:

  • Overall Dimensions: 72"W x 72"H
  • Panel Dimensions: 72"W x 36"H
  • 12-Gauge Steel - Extreme durability for long-lasting use in heavy manufacturing facilities.
  • High-Impact Window - 3/16" Clearview Polycarbonate Window forms a protective barrier in crowded areas that's easy to wipe down and sanitize between shifts.
  • Safety Yellow - Bright yellow frame increases visibility.
  • Modular Design - Units can be bolted together to accommodate large or unique areas.
  • Ready To Go - Frame ships assembled with included mounting brackets. Simply bolt brackets to frame upon arrival.
  • Mount Options - Brackets allow for use in multiple applications. Can be mounted to the floor, wall, or ceiling, or be used as a free-standing unit.


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.