Stryker Lifepak® 15 Monitor/Defibrillator Masimo® SET SpO₂ Dual Invasive Pressure
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Monitor/Defibrillator is designed to provide advanced monitoring and defibrillation capabilities for emergency medical care. The system integrates resuscitation therapy with comprehensive physiologic monitoring to support patient assessment and treatment in prehospital and hospital environments. This configuration includes Masimo® SET pulse oximetry for SpO₂ monitoring and Masimo Rainbow® Pulse CO-Oximetry, allowing non-invasive measurement of carboxyhemoglobin (SpCO) and methemoglobin (SpMet). These parameters help clinicians identify hypoxemia and certain toxic exposures during patient care. The device also supports non-invasive blood pressure (NIBP) monitoring, continuous 12-lead ECG acquisition, and end-tidal carbon dioxide (EtCO₂) monitoring with waveform capnography to assist with airway management and ventilation assessment. Two invasive pressure monitoring channels allow measurement of arterial or other invasive pressures when required. Integrated Bluetooth connectivity supports wireless communication and data transfer between the monitor/defibrillator and compatible systems. Designed for EMS agencies, emergency departments, and critical care transport teams, the Lifepak® 15 provides advanced monitoring and resuscitation support in demanding clinical environments.6 hrs; 420 Shocks at 360 Joules.
PRICE
$71,995.00
1
1
Ships in 98 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10 in |
| Height | 13 in |
| Weight | 19 lbs |
Product Details
| Charging Time | 3-4.5 hours |
| Type | Monitor/Defibrillator |
| Battery Life | 6 Hours; 420 Shocks At 360 Joules |
| Shelf Life | 8 Years |
| Power Source | Battery |
| Cycles per Charge | 420 Shocks At 360J |
| Operation Mode | Semi Auto |
| Cpr Feedback | Audible CPR Metronome |
| Description | 15 Monitor/Defibrillator |
| Manufacturers Part Number | 99577-001372 |
| Brand | Stryker |
Warranty
| Warranty | 5 yr |