Clips for Offset / Box Posts (1-1/2" o/c)
|
Questions & Answers (0)
Product Description
Tri-Boro Shelf Clip 1-1/2" O/C
Tri-Boro Shelf Clips are included with complete units. Only order these for extra shelves or existing shelves. Price is per clip (4 clips required per shelf).
Tri-Boro Shelf Clips are included with complete units. Only order these for extra shelves or existing shelves. Price is per clip (4 clips required per shelf).
PRICE
$0.59
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1/2 in |
| Height | 3-1/4 in |
Product Details
| Assembly Required | No |
| Type | Clip |
| Country of Origin | USA |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | COP15 |
| Accessory Type | Screws, Nuts, Bolts, Clips, Hooks |
| Brand | Tri-Boro |