- 25' length
- Single cable design
- All weather rated to 40°C
- 1 Year Limited Warranty
- Cable Gauge: 1 GA
- Cable Jacket: TPR
- Cable Style: Single
- Clamp Rating : 800A (HD)
- Operating Temp Range: -40°C to +80°C
Clore Automotive Jump-N-Carry® 1 Gauge 25' Booster Cable, 800A HD Clamp
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
| Cord Gauge | 1 ga |
Product Details
| Package Quantity | 1 |
| Description | 25' Booster Cable |
| Color | Black/Red |
| Manufacturers Part Number | 401252 |
| Brand | Clore Automotive |