Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB885660

MPN #: CLPK27-120

BOSCH CLPK27-120 12V Max 2-Tool Combo Kit (PS21 & PS41) w/ (2) 2.0Ah Batteries

Product Description
BOSCH CLPK27-120, 12V Max 2-Tool Combo Kit (PS21 & PS41)

Features/Benefits
  • The PS21 2-speed pocket driver offers up to 2X faster driving and drilling
  • The PS21 Features/Benefits 20+1 clutch settings for perfect torque adjustments for precise screw driving
  • The PS41 impact driver provides 930 In.-Lbs. of torque and faster drilling and driving with 2600 RPM
  • The PS41 Features/Benefits a fuel gauge for easier battery management and continued work
  • Ergonomic soft grip handle for extended comfort and control
Includes: (1) PS21 2 Speed Pocket Driver, (1) PS41 Impact Driver, (2) 12V Max Lithium-Ion Batteries, (1) 30 Minute Charger, Jobsite Bag

PRICE
$245.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery Type(2) 12V Max Lithium-Ion Batteries
Voltage12 V
Includes(2) Impact Drivers, (2) Batteries, Accessories, Bag
Package Quantity2
Description2-Tool Combo Kit
Manufacturers Part NumberCLPK27-120
BrandBosch