x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1025-6-13 Iron Cylinder Display 9-1/2"W x 8"D x 20"H Black 6 Cylinder Black

Shown in Silver and Black

Cal-Mil 1025-6-13 Iron Cylinder Display 9-1/2"W x 8"D x 20"H Black 6 Cylinder Black

Item #: WBB1522992

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Display and store your flatware with this stylish iron cylinder display. It features a unique black or silver frame with your choice of various colored cylinders and can be transformed to match your own style.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 1025-6-13
  • DESCRIPTION Cylinder Display
  • WIDTH INCHES 9-1/2
  • DEPTH INCHES 8
  • HEIGHT INCHES 20
  • COLOR Black
  • NUMBER OF COMPARTMENTS 6
  • CONSTRUCTION Iron
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1025-6-13 Iron Cylinder Display 9-1/2"W x 8"D x 20"H Black 6 Cylinder Black

Cal-Mil 1025-6-13 Iron Cylinder Display 9-1/2"W x 8"D x 20"H Black 6 Cylinder Black

Item #: WBB1522992

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant