x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1425-6-60 Bamboo 6 Cylinder Display 16"W x 11"D x 6"H

Cal-Mil 1425-6-60 Bamboo 6 Cylinder Display 16"W x 11"D x 6"H

Item #: WBB1523227

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This cylinder display is a wonderful green alternative to any ordinary flatware display. It features a sleek body framed with silver wire that holds 6 cylinders for condiments or flatware. Product Features: Eco Friendly, Product Cylinders Sold Separately, Dimensions: 16W x 11D x 6H.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 1425-6-60
  • DESCRIPTION Cylinder Display
  • WIDTH INCHES 16
  • DEPTH INCHES 11
  • HEIGHT INCHES 6
  • COLOR Natural
  • NUMBER OF COMPARTMENTS 6
  • CONSTRUCTION Bamboo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1425-6-60 Bamboo 6 Cylinder Display 16"W x 11"D x 6"H

Cal-Mil 1425-6-60 Bamboo 6 Cylinder Display 16"W x 11"D x 6"H

Item #: WBB1523227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant