x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 3009-55 Luxe Multi-Section Condiment Organizer White and SS 12-1/4"W x 12-1/4"D x 6-1/2"H

Shown in Copper

Cal-Mil 3009-55 Luxe Multi-Section Condiment Organizer White and SS 12-1/4"W x 12-1/4"D x 6-1/2"H

Item #: WBB1521738

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $144.95

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utilizing the size of this product to our advantage, we have created a diverse array of compartments that allow all types of condiments, stir sticks, packets, and others to be put on display with ease. The high-rise sides ensure that no packet gets left behind.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 3009-55
  • DESCRIPTION Condiment Organizer
  • WIDTH INCHES 12-1/4
  • DEPTH INCHES 12-1/4
  • HEIGHT INCHES 6-1/2
  • COLOR White/Stainless Steel
  • NUMBER OF COMPARTMENTS 9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 3009-55 Luxe Multi-Section Condiment Organizer White and SS 12-1/4"W x 12-1/4"D x 6-1/2"H

Cal-Mil 3009-55 Luxe Multi-Section Condiment Organizer White and SS 12-1/4"W x 12-1/4"D x 6-1/2"H

Item #: WBB1521738

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant