- iP54 protective rating: Moisture and dust resistance
- Absolute encoding technology Memorize absolute origin zero
- Ultra-Response measure speed
- Inch/Metric conversion
- Resolution: 0.0005"/0.01 mm
- High contrast LCD display
- 330° display rotation
- Preset and tolerance function
- Stem dia.: 3/8
- Thread size: #4-48
- Ceramic contact point
- Attachable finger lever included(except for 0 - 0.5" sizes)
- Lug and flat back included
- SPC/USB data output
- Battery: 3V CR2032 included
iGAGING® Absolute Indicator USB /IP54, 0 - 2"/0.00005", Turning Dial Face
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-11/16 |
| Width | 2-1/2 |
| Height | 1-3/4 |
| Metric or Inch | Inch/Metric in |
| Resolution/Graduation | 5e-05 |
Product Details
| Digital | Yes |
| Type | Absolute Indicator |
| Case | Yes |
| Dial Face Color Family | LCD |
| Data Output | Yes |
| Style | General Purpose |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Fraction Option | No |
| IP Rating | IP54 |
| Manufacturers Part Number | 35-700-50 |
| Lug or Flat Back | Flat |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | Yes |