- 0-1" Digital Indicator, 0.0005"/0.01mm/1/128th reading
- Powered by CR2032 battery (included)
- 12" flex arm rotates 360° with cam lever lock
- V-grooved magnetic base with on/off switch
- Includes protective shop case
iGAGING® Dial indicator 0 - 1", 12" Flex Arm Holder, Vise Grip, Heavy Duty Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/16 |
| Height | 4-3/16 |
| Min Outside Diameter | 3-1/2 in |
| Dial Diameter | 2-3/8 in |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.001 |
Product Details
| Digital | Yes |
| Type | Dial Indicator Set |
| Case | Yes |
| Dial Face Color Family | White |
| Dial Reading | 0 - 100 |
| Style | General Purpose |
| Mechanical Or Digital | Mechanical |
| Manufacturers Part Number | 34-103 |
| Lug or Flat Back | Lug |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |