Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126759

MPN #: 400-U37

iGAGING Test Indicator Holder & Set, Range 0.030, w/ 7" Universal Central Lock Clamp

Product Description
iGAGING® Test Indicator Holder & Set

Features:
  • Set includes Range 0.030 iGAGING Dial Test Indicator #400-030
  • Centering rod dia: 0.375" x 1.55" for milling machines
  • Arm length: 2" top, 1.9" bottom.
  • Universal fi ne adjustment
  • Strong locking handle
  • Holds indicator with 3/8" stem and dovetail
  • Red anodized finish
  • Supplied in protective case


PRICE
$85.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number400-U37
BrandiGAGING