Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3153203

MPN #: SCA14000-2x4

Ideal Warehouse Cobalt Air Purification System with HEPA Filter, 1171 CFM, 120V, White

Product Description
The Cobalt is a high-efficiency, smart, commercial-grade air purifier that won't distract from the work at hand. The system uses a multi-stage filtration system, including two HEPA filters to capture and eliminate microscopic pollutants and particulates in the air. The proximity sensor allows for a more automated, cost-effective, energy efficient and hand-off approach. Just set it, and forget it.

Features:
  • Plug & play smart operation so you can breathe easy right out of the box
  • Pleated mechanical air filter, a cleaner look for cleaner air
  • Uninterrupted, quiet & optimized air filtration and circulation
  • Features a proximity sensor for energy saving and smart operation
  • Captures and filters ultrafine particulates via the pre-filter and two HEPA filters
  • Can be controlled via the Control Panel or Remote Control
  • Ultra- Efficient with Automatic Mode and Operation Scheduling (2, 6, 12, 24 hours)
  • Can be installed in Ceiling Mount, or Wall Mount configuration that will sit flush with the surface for low-profile integration. Can also be set up with the mobile stand
  • TUV Rheinland and RoHS Certified
  • 1-Year Warranty
  • Electrical: 120V, 60 Hz, 2.1 A | 250 W | Removable Permanent Power Cord
  • Power Consumption: Low: 25.6W | Medium: 58.3W | High: 166.2W | Turbo: 231.5W
  • Sound Level: Low: <31 DB | Medium: <40 DB | High: <50 DB | Turbo <52 DB
  • Air Flow: Low: 495 CFM | Medium: 710 CFM | High: 1057 CFM | Turbo: 1171 CFM


PRICE
$3,869.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth49 in
Height14 in
Weight99 lbs
Cord Length6-1/2 ft
Coverage Area2928 ft²

Product Details

Filtration TypePre-Filter/HEPA
TypeAir Purifier
CFM1171 CFM
ColorWhite
Number of Speeds4
Amperage2.1 A
Hertz60 Hz
Wattage250 W
Voltage120 V
MaterialSteel, Plastic
DescriptionHEPA Air Purifier
Manufacturers Part NumberSCA14000-2x4
Decibels52
BrandIdeal Warehouse Innovations, Inc.

Warranty

Warranty1

Compliance & Certifications

CertificationsTUV, CARB, P65, FCC/ ISED IC, RoHs