Ideal Warehouse Cobalt Replacement HEPA Filter, 18"W x 31"D x 6"H, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
HEPA Filter used for the 2' x 2' Cobalt Air Purification System with average >99.97% @ 0.3 microns Purification.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 |
| Depth | 31 |
| Height | 6 |
| Weight | 3 lbs |
Product Details
| Type | HEPA Filter |
| Purification % | 99.97% at 0.3 microns |
| CFM | 215 CFM |
| Package Quantity | 2 |
| Color | White |
| Manufacturers Part Number | 60-8550 |
| For Use With | Cobalt Air Purification System, 2'x2' |
| Brand | Ideal Warehouse Innovations, Inc. |