Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cobalt Straight Flute-Shank Import Chucking Reamer, 19/64" Diameter

Model #: WBB555577

MPN #: 5340119

Cobalt Straight Flute-Shank Import Chucking Reamer, 19/64" Diameter

|
Questions & Answers (0)
PRICE
$23.00
Usually ships in 5 to 8 days
Cobalt TMX Precision Straight Shank Chucking Reamers for Machine Application. Cobalt Straight Flute RHC straight shank 45 deg chamfer TMX Chucking Reamer, 19/64" cutting diameter, 6 Flutes: 1-1/2" flute length x 6" overall length (OAL).
  • Cobalt reamers are the preferred reamer when reaming high temperature alloys
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


1
1
Easy online or call-in returns.