London Sip Coffee Dripper, 1-4 Cups, Ceramic, Black
Write a Review
|
Questions & Answers (0)
Product Description
At the London Sip, our mission is to provide you with the highest quality tools to produce cafe-quality coffee and tea from the comfort of your own home. We have designed the perfect ceramic pour-over coffee dripper (manual coffee brewer) to allow you to enjoy great pour-over coffee at home or on the go. The dripper is crafted from quality ceramic that is resistant to thermal shock and retains heat to prevent temperature loss during the brewing process. The ceramic construction will not impart any flavors into your coffee like other materials can for a great tasting cup of coffee every time. The coffee dripper is extremely easy to use, does not require a specialty filter, and clean-up is a snap. The large base of the dripper easily sits on your cup or to-go mug; place the filter in the dripper, add coffee and pour hot water over the grounds. When the brewing process is complete you simply throw away the filter, rinse out the dripper and enjoy your coffee. The London Sip 1-2 cup pour-over ceramic coffee dripper is a perfect addition to your morning coffee routine allowing you to brew a great pour over coffee directly into your cup. This dripper is ideal for those who only need to make enough coffee for one or two servings.
The Ceramic Coffee Dripper could not be easier to use. All you will need is a standard coffee filter, your mug and some coffee grounds. Simply place the large base of the Dripper over your favorite mug or travel tumbler, drop in a paper filter and your favorite coffee, and then pour hot water over the grounds. It's easy to control the strength and amount of coffee so that every cup is just how you like it! It's the perfect brewing system for those who only want a few cups without the fuss.
The Ceramic Coffee Dripper could not be easier to use. All you will need is a standard coffee filter, your mug and some coffee grounds. Simply place the large base of the Dripper over your favorite mug or travel tumbler, drop in a paper filter and your favorite coffee, and then pour hot water over the grounds. It's easy to control the strength and amount of coffee so that every cup is just how you like it! It's the perfect brewing system for those who only want a few cups without the fuss.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/16 in |
| Width | 5-1/4 in |
| Height | 3-11/16 in |
Product Details
| Capacity | 4 Cups |
| Made in the USA | No |
| Material | Ceramic |
| Description | Coffee Dripper |
| Manufacturers Part Number | CD2 |
| Brewing Capacity | 4 Cups |
| Power Cord Attached | No |
| Brand | London Sip |