Espresso Soci X20 CS10 Machine with Countertop Milk Refrigerator, 250 Cups
Write a Review
|
Questions & Answers (0)
Product Description
X20 is designed to guarantee you a wide and varied range to satisfy every palate, always with maximum quality guaranteed.
Traditional flavor with SuperAuto functionality, a beautiful combination of technological innovation and espresso tradition that Faema is known for, the X20 is the ideal tool for offering a unique and unforgettable taste experience. With an impressive choice of 96 recipes, thanks to its hot foamed milk technology, the embedded powder system and the innovative split-in-two powder hopper. Thanks to the heated metal brew group, the operator can produce outstanding beverages with the guarantee of consistency from the first cup to the last cup.
Simplicity through technology, the 7" touchscreen allows for a fully customized drink menu. The display allows for the operator to select their favorites and show recipes with intuitive icons. With bi-directional Wi-Fi, the machine can be monitored remotely and be checked for proper function and features. In addition, thanks to the Cup4You App you can interact with X20 directly from your tablet or smartphone. A new, touchless and intuitive way to manage, customise, and send the orders to the machine.
Traditional flavor with SuperAuto functionality, a beautiful combination of technological innovation and espresso tradition that Faema is known for, the X20 is the ideal tool for offering a unique and unforgettable taste experience. With an impressive choice of 96 recipes, thanks to its hot foamed milk technology, the embedded powder system and the innovative split-in-two powder hopper. Thanks to the heated metal brew group, the operator can produce outstanding beverages with the guarantee of consistency from the first cup to the last cup.
Simplicity through technology, the 7" touchscreen allows for a fully customized drink menu. The display allows for the operator to select their favorites and show recipes with intuitive icons. With bi-directional Wi-Fi, the machine can be monitored remotely and be checked for proper function and features. In addition, thanks to the Cup4You App you can interact with X20 directly from your tablet or smartphone. A new, touchless and intuitive way to manage, customise, and send the orders to the machine.
PRICE
$18,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 25 in |
| Height | 30 in |
Product Details
| Voltage | 208 - 240 V |
| Watts | 3000 - 3800 W |
| Manufacturers Part Number | 100014 |
| Brewing Capacity | 250 Cups |
| Water Fill Type | Direct |
| Power Cord Attached | Chord: Yes, Plug: No |
| Brand | Espresso Soci |
Compliance & Certifications
| Certifications | NSF/UL |