This 12-cup coffee maker features a black exterior, four hour auto shut-off, pause and serve option, programmable digital timer with clock, indicator light, warming plate and permanent cone filter basket. This unit is perfect for any household or break room. UL Listed.
12-Cup Euro-Style Coffee Maker w/ Digital Clock, RP1021
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 11-3/4 in |
| Height | 14-1/2 in |
| Weight | 6 lbs |
Product Details
| Color | Black |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Watts | 900 W |
| Description | 12-Cup Euro-Style Coffee Maker w/ Digital Clock |
| Manufacturers Part Number | RP1021 |
| Cup Capacity | 12 cups |
| Brand | Classic Coffee Concepts |
Compliance & Certifications
| Certifications | UL |