- Make your own "custom box" for non-fragile products quickly without tape or glue
- Cold seal cohesive singleface sticks to itself - not to your products
- Place product on singleface, wrap and seal by pressing singleface together
- 25 feet per roll
Global Industrial
Model # :WBB3177737
Global Industrial Cohesive Singleface Corrugated Roll, 18"W x 25'L, Kraft, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 18 in |
| Weight | 3 lbs |
Product Details
| Type | Singleface Corrugated Roll |
| Material | Corrugate |
| Package Quantity | 1 roll |
| Description | Cohesive Singleface Corrugated Roll |
| Color | Brown |
| Manufacturers Part Number | B3177737 |
| Brand | Global Industrial |
| Recyclable | Yes |