Features:
- PET lids are compatible with Karat® Cold Cups
- BPA free
- Lids are durable and shatterproof
- Recyclable
Product Details
| Type | Cold Beverage Lids |
| Capacity | 8-10 oz |
| Made in the USA | No |
| Material | PET |
| Package Quantity | 1000 |
| Description | Cold Cup Lid |
| Color | Clear |
| Manufacturers Part Number | C-KDL78 |
| Fits | 8 - 10 oz Cold Cups |
| Shape | Round |
| Brand | Karat |