BioFreeze® Cold Pain Relief Gel, 16 oz. Dispenser Bottle, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
BioFreeze® pain relief is available with gel-roll-on and spray applicators. It contains an ILEX base, and an herbal extract for a quick onset, long lasting, pain relief. The pain relief formula is greaseless, stainless, and has a vanishing scent. Lightly massage BioFreeze® into all sides of sore muscles. Use to relieve pain from sore muscles and muscle spasms, back, shoulder, and neck pain, arthritis, painful ankle, knee, hip and elbow joints, and muscle strains. Use to relieve pain prior to massage therapy, soft tissue trigger point therapy, rehabilitation exercises, and pre and post workout stretch. BioFreeze® contains menthol. 16 oz. dispenser bottle, case of 24
PRICE
$1,425.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 10 in |
| Weight | 29 lbs |
| Size | 16 oz. |
Product Details
| Color | Natural |
| Packaging | Dispenser Bottle |
| Material | Gel |
| Package Quantity | 24 |
| Description | BioFreeze® Cold Pain Relief Gel |
| Manufacturers Part Number | 11-1033-24 |
| Brand | BioFreeze |
Warranty
| Warranty | 1 yr |