Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Columbia

Model # :WB987393

MPN #: CR-25-1

Columbia Chariot 3 Wheel 12V Single Passenger Personnel Carrier

Product Description
The Chariot CR-25-1 transports key personnel quickly and safely. Designed to fit through standard doorways, the Chariot will take you just about anywhere you need to go. With a low center of gravity, its stand-up operation offers unmatched visibility while moving personnel. The Chariot will help you get more done and in less time, as it travels three times faster than walking.

PRICE
$8,099.00

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width28-1/2 in
Height44 in
Weight Capacity2000 lbs
Weight366 lbs
Cargo Deck/Load Bed Weight Capacity250 lbs
Wheel Base36 in
Ground Clearance2-1/2 in
Vehicle Load Weight Capacity400 lbs
Cargo Deck Width16 in
Cargo Deck Length18 in
Travel Speed9 mph

Product Details

Assembly RequiredNo
Brake Type4.5" Mechanical Drum
Cargo Deck MaterialMezz-Tread® Durable Industrial Deck
Motor/Engine Type12V DC, Series Wound, Solid Copper Windings, Class H Insulation
ChargerBuilt-in, Fully Sealed, Microprocessor Controlled Smart Charger
MaterialWelded Steel, Heavy-Duty 14 gauge Body with Powder Coat Finish
Drive TrainHeavy-Duty Motor, Chain Driven to Axle
Manufacturers Part NumberCR-25-1
BrandColumbia
Battery Type6 V Heavy-Duty
TypeChariot 3 Wheel Single Passenger 12V Personnel Carrier
ColorYellow
Wheel TypeSteel Rim, 4.8" x 8" Pneumatic, 6-ply Rated, Load Range C Tires
Number of Batteries2
TransaxleChain to Drive Wheel
SteeringHandle Bar Direct to Front Fork
Batteries(2) 6V Heavy-Duty